-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pin Gage Plus Set |
|---|---|
| Accuracy (in) | 0.0002" |
| Application | Used To Determine Small Hole Sizes/Gage Slots/Find Hole Distances |
| Dia. Increment | 0.001" |
| Diameter Range | 0.061" to 0.25" |
| Dimension Type | Inch |
| Gauge Type | Go Plus |
| Hardness | Rockwell 60/64 |
| Included Certification | Certificate Of Inspection |
| Includes | Case |
| Includes Handle | Yes |
| Increments | 0.001" |
|---|---|
| Length | 2" |
| Long Form Calibration Certificate | No |
| Material | Steel |
| Measurement Range | 0.061" to 0.25" |
| Number Of Gauges | 190 |
| Overall Length | 2" |
| Shape | Round |
| Tolerance | 0.0002" |
| Tolerance Class | ZZ |
| Tolerance Type | 0.0002" |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 35.05 |
| Width (cm) | 26.92 |
| HS Code | 9017308000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)