STARRETT S4003-250 67483 Pin Gage Set, Minus, 0.061 to 0.250 Inch Range, 190 Gages

Item: AD6XFF
Model: S4003-250
Cross Ref: 4CEU5 / 67483
22 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$558.76
5% off
$530.82 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Pin Gage Minus Set
Accuracy (in) 0.0002"
Application Used To Determine Small Hole Sizes/Gage Slots/Find Hole Distances
Dia. Increment 0.001"
Diameter Range 0.061" to 0.25"
Dimension Type Inch
Gauge Type No-Go (Minus)
Hardness Rockwell 60/64
Included Certification Certificate Of Inspection
Includes Case
Includes Handle Yes
Increments 0.001"
Length 2"
Long Form Calibration Certificate No
Material Steel
Measurement Range 0.061" to 0.25"
Number Of Gauges 190
Overall Length 2"
Shape Round
Tolerance 0.0002"
Tolerance Class ZZ
Tolerance Type 0.0002"

Product Details

    • Starrett S4003-250 is a minus-pin gage set ideal for determining hole distances within the range of 0.061 - 0.250 inches.
    • The 2-inch long, centreless-lapped pin gages of this set are provided with a 0.0002-inch tolerance and are offered in 0.001-inch increments.
    • This Starrett gage set comes equipped with a high-impact protective case with individual slots for each pin gage.

Shipping Information

Height (cm) 8.38
Length (cm) 33.53
Width (cm) 25.4
HS Code 9017308000
Country Of Origin CN
Weight (kg) 2.3625

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site