STARRETT S4001-060 67481 Pin Gage Set, Minus, 0.011 to 0.060 Inch Range, 50 Gages

Item: AD6XFD
Model: S4001-060
Cross Ref: 4CEU3 / 67481
15 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$241.17
5% off
$229.11 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Pin Gage Minus Set
Accuracy (in) 0.0002"
Application Used To Determine Small Hole Sizes/Gage Slots/Find Hole Distances
Dia. Increment 0.001"
Diameter Range 0.011" to 0.06"
Dimension Type Inch
Gauge Type No-Go (Minus)
Hardness Rockwell 60/64
Included Certification Certificate Of Inspection
Includes Case
Includes Handle Yes
Increments 0.001"
Length 2"
Long Form Calibration Certificate No
Material Steel
Measurement Range 0.011" to 0.06"
Number Of Gauges 50
Overall Length 2"
Shape Round
Tolerance 0.0002"
Tolerance Class ZZ
Tolerance Type 0.0002"

Product Details

    • Starrett S4001-060 is a minus-pin gage set ideal for gaging slots within the range of 0.011-0.060 inches.
    • It comes in a protective case containing 50 pin gages with a 0.001-inch increment and a fully colour-coded Go / No-Go gage handle.
    • The centreless-lapped pin gages of this set feature a 0.0002-inch tolerance, with their respective sizes etched on the surface.

Shipping Information

Height (cm) 6.86
Length (cm) 22.86
Width (cm) 18.8
HS Code 9017800000
Country Of Origin CN
Weight (kg) 0.5175

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site