-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electronic Digital Caliper |
|---|---|
| Absolute Positioning | Yes |
| Accuracy | -0.001" to +0.001" |
| Battery Size | CR2032 |
| Calibration Certificate | No |
| Caliper Material | Stainless Steel |
| Case | Plastic |
| Case Material | Plastic |
| Case Type | Plastic Case |
| Coolant Resistant | Yes |
| Dimension Type | Inch, Metric |
| Display Type | LCD |
| Dust Resistant | Yes |
| Functions | In/mm, Auto Power Off, No Loss Of Position |
| Includes Battery | Yes |
| Includes Case | Yes |
| Ip Rating | IP67 |
| Jaw Actuation Type | Thumb Wheel |
| Jaw Depth | 2 1/2" |
| Jaw Depth - Upper Jaw | 3/4" |
| Jaw Material | Stainless Steel |
| Jaw Shape | Standard |
|---|---|
| Linear Encoder Type | Electromagnetic Induction |
| Long Form Calibration Certificate | No |
| Material | Stainless Steel |
| Maximum Measurement - Inch | 12" |
| Maximum Measurement - Mm | 300 mm |
| Measurements | 4-Way |
| Measures Depth | Yes |
| Measures Inside Dimension | Yes |
| Measures Outside Dimension | Yes |
| Measures Step | Yes |
| Minimum Measurement - Fractional Inch | 0" |
| Minimum Measurement - Inch | 0" |
| Minimum Measurement - Mm | 0 mm |
| Range | 0" to 12" |
| Resolution | 0.0005" |
| Spc Output | No |
| Water Resistant | Yes |
| With Locking Nut | Yes |
| Standards | DIN 862 |
Starrett 798A-12/300 electronic digital calliper is designed for precisely measuring the internal & external diameters or distances of objects in scientific & manufacturing facilities.
| Height (cm) | 43.69 |
|---|---|
| Length (cm) | 12.95 |
| Width (cm) | 3.3 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.72 |
Digital callipers are highly accurate instruments critical for taking measurements in laboratories and scientific facilities. These digital callipers are accurate up to 0.0005 inches of the workpiece's inside & outside diameter & depth. Additionally, these instruments can also convert the measured value to the desired unit system.
0.002 inches.
Object thickness, outside diameter, step distance, inside diameter and hole depth.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)