-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electronic Digital Caliper |
|---|---|
| Absolute Positioning | Yes |
| Accuracy | -0.001" to +0.001" |
| Battery Included | Yes |
| Battery Size | CR2032 |
| Calibration Certificate | No |
| Caliper Grouping | Digital Caliper |
| Caliper Material | Stainless Steel |
| Case | Plastic |
| Case Material | Plastic |
| Case Type | Plastic Case |
| Coolant Resistant | No |
| Dimension Type | Inch, Metric |
| Display Type | LCD |
| Features | Last Measuring Position Retained When Shut Off |
| Functions | Position Retained When Shut Off, Zero, Auto Power Off, In./Mm |
| Includes | Plastic Case |
| Includes Case | Yes |
| Ip Rating | Not Rated |
| Jaw Actuation Type | Thumb Wheel |
| Jaw Depth | 1 1/2" |
| Jaw Depth Upper Jaw | 5/8" |
| Jaw Material | Stainless Steel |
|---|---|
| Jaw Shape | Standard |
| Left-handed Operation | No |
| Long Form Calibration Certificate | No |
| Material | Stainless Steel |
| Max. Measurement | 6" |
| Maximum Measurement - Mm | 150 mm |
| Measurements | 4-Way |
| Measures Depth | Yes |
| Measures Inside Dimension | Yes |
| Measures Outside Dimension | Yes |
| Measures Step | Yes |
| Minimum Measurement - Fractional Inch | 0" |
| Minimum Measurement - Inch | 0" |
| Minimum Measurement - Mm | 0 mm |
| Range | 0" to 6", 0 mm to 150 mm |
| Resolution | 0.0005" |
| Spc Output | No |
| Water Resistant | No |
| With Locking Nut | Yes |
| Standards | DIN 862 |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 25.65 |
| Width (cm) | 12.7 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)