-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electronic Digital Caliper |
|---|---|
| Absolute Positioning | Yes |
| Accuracy | -0.002" to +0.002" |
| Battery Included | Yes |
| Battery Size | CR2032 |
| Calibration Certificate | No |
| Caliper Grouping | Digital Caliper |
| Caliper Material | Carbon Fiber |
| Case | Wooden |
| Case Material | Wooden |
| Case Type | Wood Case |
| Compatible Spc Cable | Mfr. No. 1500-3A-18N Datasure End Node, Mfr. No. 798SCKB Smartcable USB-Keyboard Output, Mfr. No. 798SCU Smartcable USB-RS232 Output |
| Coolant Resistant | Yes |
| Data Output Connection Type | RS232, USB |
| Data Output Type | Cable |
| Display Type | LCD |
| Functions | Hold, In./mm Conversion, Two Preset Modes |
| Includes | Pt06137 Pair Of Disc Contacts 20 mm For 5002Bz Series, Pt06138 Pair Of Step Contacts 5-10-20 mm For 5002Bz Series, Pt06139 Pair Of Cone Contacts 30 mm For 5002Bz Series |
| Includes Case | Yes |
| Ip Rating | Not Rated |
|---|---|
| Jaw Depth | 4 29/32" |
| Jaw Material | Steel |
| Jaw Shape | Disc Contacts |
| Long Form Calibration Certificate | No |
| Material | Carbon Fiber |
| Max. Measurement | 16" |
| Maximum Measurement - Mm | 400 mm |
| Measurements | Outside |
| Measures Depth | No |
| Measures Inside Dimension | No |
| Minimum Measurement - Inch | 0" |
| Minimum Measurement - Mm | 0 mm |
| Product Type | Step Contact Digital Caliper |
| Range | 0" to 16" |
| Resolution | 0.0005" |
| Spc Output | Yes |
| Water Resistant | Yes |
| With Locking Nut | Yes |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 76.2 |
| Width (cm) | 30.48 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 1.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)