-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electronic Digital Caliper |
|---|---|
| Absolute Positioning | Yes |
| Accuracy | -0.003" to +0.003" |
| Battery Included | Yes |
| Battery Size | CR2032 |
| Calibration Certificate | No |
| Caliper Grouping | Digital Caliper |
| Caliper Material | Carbon Fiber |
| Case | Wooden |
| Case Material | Wooden |
| Case Type | Wooden |
| Compatible Spc Cable | Mfr. No. 1500-3A-18N, Mfr. No. 798SCKB, Mfr. No. 798SCU |
| Coolant Resistant | No |
| Data Output Connection Type | RS232, USB |
| Data Output Type | Cabled |
| Dimension Type | Inch, Metric |
| Display Type | LCD |
| Functions | Data Hold, In./mm, Two Preset Modes |
| Includes Case | Yes |
| Ip Rating | Not Rated |
| Jaw Actuation Type | Fine Adjust Carriage |
| Jaw Depth | 4 59/64" |
| Jaw Depth Upper Jaw | 1 31/32" |
|---|---|
| Jaw Material | Titanium Coated Stainless Steel |
| Jaw Shape | Nib-Style |
| Left-handed Operation | No |
| Long Form Calibration Certificate | No |
| Material | Carbon Fiber |
| Max. Measurement | 40" |
| Maximum Measurement - Mm | 1000 mm |
| Measurements | Inside, Outside |
| Measures Depth | No |
| Measures Inside Dimension | Yes |
| Measures Outside Dimension | Yes |
| Measures Step | No |
| Minimum Measurement - Fractional Inch | 0" |
| Minimum Measurement - Inch | 0" |
| Minimum Measurement - Mm | 0 mm |
| Range | 0" to 40", 0 mm to 1000 mm |
| Resolution | 0.0005" |
| Spc Output | Yes |
| Water Resistant | No |
| With Locking Nut | Yes |
| Height (cm) | 9.65 |
|---|---|
| Length (cm) | 140.97 |
| Width (cm) | 33.78 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 4.7475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)