-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electronic Caliper |
|---|---|
| Absolute Positioning | Yes |
| Accuracy | -0.002" to +0.002" |
| Battery Size | CR2032 |
| Calibration Certificate | No |
| Caliper Material | Stainless Steel |
| Case | Plastic |
| Case Material | Plastic |
| Case Type | Plastic Case |
| Coolant Resistant | No |
| Dimension Type | Inch, Metric |
| Display Type | LCD |
| Functions | Position Retained When Shut Off, Zero, Auto Power Off, In./Mm |
| Includes Battery | Yes |
| Includes Case | Yes |
| Ip Rating | Not Rated |
| Jaw Actuation Type | Thumb Wheel |
| Jaw Depth | 4" |
| Jaw Depth - Upper Jaw | 11/16" |
| Jaw Material | Stainless Steel |
|---|---|
| Jaw Shape | Nib-Style |
| Long Form Calibration Certificate | No |
| Maximum Measurement - Inch | 24" |
| Maximum Measurement - Mm | 600 mm |
| Measurements | Outside, Inside |
| Measures Depth | No |
| Measures Inside Dimension | Yes |
| Measures Outside Dimension | Yes |
| Measures Step | No |
| Minimum Measurement - Fractional Inch | 0" |
| Minimum Measurement - Inch | 0" |
| Minimum Measurement - Mm | 0 mm |
| Range | 0 mm to 600 mm |
| Resolution | 0.0005" |
| Spc Output | No |
| Water Resistant | No |
| With Locking Nut | Yes |
| Standards | DIN 862 |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 89.66 |
| Width (cm) | 35.56 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 6.84 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)