-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Center Distance Attachment |
|---|---|
| Fits Starrett Series | 798/799/797/120/1202 |
| For Caliper Length | 6", 24" |
| For Use With Mfr. Model Number | Starrett 120, Starrett 1202, Starrett 123, Starrett 797, Starrett 798 |
| Includes | Set Of 2 |
|---|---|
| Product Type | Center Distance |
| Tip Shape | Conical |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 4.57 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)