-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dial Indicator Hole Attachment |
|---|---|
| For Indicator Stem Size | 1/4" |
| For Use With | Dial Test Indicators |
| Material | Steel |
| Product Type | Dial Indicator Hole Attachment |
|---|---|
| Size | 3" x 1" x 3" |
| Type | Attachment |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)