-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Indicator |
|---|---|
| Accuracy | -0.02 mm to +0.02 mm |
| Back Type | Non Removable Flat |
| Dial Size | 1.69" |
| Dimension Type | Metric |
| Graduations | 0.02 mm |
| Includes | Adaptor, Clamp, Snug And Hole Attachment, Tool Post Holder |
| Includes Case | Yes |
| Long Form Calibration Certificate | No |
| Maximum Measurement - Mm | 5 mm |
|---|---|
| Minimum Measurement - Inch | 0" |
| Minimum Measurement - Mm | 0 mm |
| Number Of Indicators | 1 |
| Operation Type | Back Plunger |
| Range | 0 mm to 2.5 mm |
| Reading | Continuous |
| Shock Resistant | No |
| Stem Diameter | 1/4" |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 18.8 |
| Width (cm) | 14.99 |
| HS Code | 9017308000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)