-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dial Test Indicator |
|---|---|
| Accuracy | -0.001" to +0.001" |
| Back Type | Non Removable |
| Bearing Type | Plain |
| Contact Point Dia. | 3/8" |
| Dial Color | White |
| Dial Reading | 0-100 |
| Dial Size | 1 1/2" |
| Dimension Type | Inch |
| Graduations | 0.001" |
| Included Certification | Certificate Of Inspection |
| Includes | Indicator With 3 Contact Points, Adaptor, 4 Attachments In Case |
|---|---|
| Includes Case | Yes |
| Indicator Style | Back Plunger |
| Long Form Calibration Certificate | No |
| Maximum Measurement - Inch | 1/5" |
| Minimum Measurement - Inch | 0" |
| Operation Type | Mechanical |
| Range | 0" to 0.2" |
| Range Per Revolution | 0.1" |
| Reading | Continuous |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 19.56 |
| Width (cm) | 13.72 |
| HS Code | 9017308000 |
|---|---|
| Country Of Origin | BR |
| Weight (kg) | 1.0125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)