-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adapter |
|---|---|
| Compatible With Manufacturer Model No. | STARRETT 196 |
| Contact Point Material | Steel |
| Contact Point Thread Size | 0.127"-60 |
| Contact Point Tip Dia. | 1/4" |
| Contact Point Tip Diameter | 1/4" |
| Contact Point Tip Length | 7/32" |
| For Use With | Starrett Series: 196 Back Plunger Dial Indicators Only |
| For Use With Mfr. Model Number | Starrett 196 |
|---|---|
| Includes Case | No |
| No. Of Pieces | 1 |
| Overall Length | 7/16" |
| Stem Dia. | 15/64" |
| Stem Thread Size | #4-48 |
| Stem Thread Type | Coarse |
| Tip Length | 0.219" |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 8.38 |
| HS Code | 9017900140 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)