-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flexible Metal Hose |
|---|---|
| Braid Material | Stainless Steel |
| Compatible Chemicals | Deionized Water, Hydraulic Fluid, Motor Oil, Naphtha |
| Dynamic Min. Bend Radius | 3.7" |
| Fitting Material | 304 Stainless Steel |
| For Media Type | Hydraulic Fluid, Motor Oil, Naphtha, Water |
| Grade | 304 |
| Hose Cover Material | 304 Stainless Steel |
| Hose Fitting A Material | 304 Stainless Steel |
| Hose Fitting A Size | 1/4" |
| Hose Fitting A Type | MNPT |
| Hose Fitting B Material | 304 Stainless Steel |
| Hose Fitting B Size | 1/4" |
| Hose Fitting B Type | MNPT |
|---|---|
| Hose Fittings | 304 Stainless Steel 1/4 In MNPT x 304 Stainless Steel 1/4 In MNPT |
| Hose Grade | Grade 321 |
| Hose I.d. | 1/4" |
| Hose Length | 36" |
| Hose Tube Material | 321 Stainless Steel |
| Material | Stainless Steel |
| Max. Temp. | 1200°F |
| Max. Working Pressure @ 70 Deg. F | 1800 psi |
| Not Recommended Chemicals | Sodium Hypochlorite/BleAch (To 20%) |
| Static Min. Bend Radius | 0.9" |
| Temp. Range | -325°F to +1200°F |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 2.54 |
| HS Code | 8307103000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)