-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flexible Metal Hose |
|---|---|
| Braid Material | Stainless Steel |
| Compatible Chemicals | Motor Oil |
| Dynamic Min. Bend Radius | 4 1/2" |
| Dynamic Min. Bend Radius (in.) | 4.5" |
| Fitting Material | Carbon Steel, Malleable Iron |
| For Media Type | Motor Oil |
| Hose Cover Material | 304 Stainless Steel |
| Hose Fitting A Material | Carbon Steel |
| Hose Fitting A Size | 1/4" |
| Hose Fitting A Type | MNPT |
| Hose Fitting B Material | Malleable Iron |
| Hose Fitting B Size | 1/4" |
| Hose Fitting B Type | FNPT |
|---|---|
| Hose Fittings | Carbon Steel 1/4 In MNPT x Malleable Iron 1/4 In FNPT |
| Hose I.d. | 1/4" |
| Hose Length | 12" |
| Hose Tube Material | 321 Stainless Steel |
| Material | Stainless Steel |
| Max. Temp. | 850°F |
| Max. Working Pressure @ 70 Deg. F | 300 psi |
| Max. Working Pressure @ 70 F | 1800 psi |
| Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Hydrazine, Sodium Bisulfate, Sodium Bisulfite, Sodium Hypochlorite/BleAch (To 20%) |
| Static Min. Bend Radius | 1" |
| Temp. Range | 32°F to 850°F |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 5.08 |
| HS Code | 8307103000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)