-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Precision Adjustable Parallel |
|---|---|
| Includes Case | No |
| Length | 5 1/16" |
| Maximum Size | 2 1/4" |
| Maximum Size - Mm | 57 mm |
| Minimum Size - Inch | 1 3/4" |
| Minimum Size - Mm | 44 mm |
| Number Of Pairs | 1 |
|---|---|
| Number Of Pieces | 1 |
| Parallelism | -0.001" to +0.001" |
| Range | 44 mm to 57 mm |
| Range - Inch | 1 3/4" to 2 1/4" |
| Thickness | 9/32" |
| Width | 0.312" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 5.84 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)