-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | DC Permanent Magnet Motor |
|---|---|
| Ac/dc | DC |
| Ambient Temp. | 40°C |
| Armature Amps | 2.5A |
| Armature Inertia | 7.804 lbs.-sq. ft. |
| Armature Voltage | 90V |
| Base | Rigid Base |
| Base Indicator | Rigid |
| Base Rpm | 1750 RPM |
| Base Type | Rigid Base |
| Bearing Type | Sealed |
| Brushes | 2/BP5011T01 |
| Class | Stock |
| Conduit Box Position | F1 |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Enclosure Design | TENV |
| Enclosure Type | Totally Enclosed Non Ventilated |
| Frame | 56C |
| Frame Material | Steel |
| Frame Size | 56C |
| Full Load Amps | 2.5A |
| Hp | 1/4 hp |
| Ins. Class | Class F |
| Insulation Class | Class F |
| Length | 12 1/4" |
| Length Less Shaft | 10 3/8" |
| Max. Ambient Temp. | 40°C |
| Motor Application | General Purpose |
| Motor Bearings | Sealed |
|---|---|
| Motor Design | DC |
| Motor Enclosure Design | Totally Enclosed Nonventilated |
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Rigid Base |
| Motor Service Factor | 1 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Counter Clockwise |
| Motor Type | DC |
| Mounting Type | Rigid Base |
| Multiplier | K |
| Nameplate Rpm | 1750 RPM |
| Nema/iec | NEMA |
| Overall Length | 12 1/4" |
| Proprietary | No |
| Revision | U |
| Rpm | 1700-1800 RPM |
| Service Factor | 1 |
| Shaft Dia. | 5/8" |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Length | 1 7/8" |
| Shaft Rotation | Reversible |
| Shaft Type | Keyed |
| Standards | Ce, Csa, Rohs Compliant, Ur, Weee |
| Thermal Protection | None |
| Type | 3320P |
| Voltage | 90V |
| Motor Thermal Protection | None |
| Height (cm) | 28.26 |
|---|---|
| Length (cm) | 41.91 |
| Width (cm) | 29.21 |
| HS Code | 85013100 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 10.8 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)