| Item | Water-Cooled TIG Torch Kit |
|---|---|
| Application | Water-Cooled |
| Back Cap Included | Yes |
| Back Cap Size Designation | Medium |
| Compatible With Brand | Linde |
| Cooling Method | Water Cooled |
| For Max. Electrode Dia. | 1/8" |
| For Minimum Electrode Diameter | 0.02" |
| For Welder Series | 20 |
| Gas Hose Included | Yes |
| Gas Hose Material | Vinyl |
| Gas Valve Included | No |
| Head Angle | 180° |
| Includes | Medium Back Cap |
|---|---|
| Maximum Amperage | 250A |
| Model | 20 |
| Neck Type | Rigid |
| Output Range | 250 |
| Power Cable Construction | 1-Piece |
| Power Cord Length | 25 ft. |
| Power Cord Material | Vinyl |
| Process | TIG Welding (GTAW) |
| Tig Torch Model | 20 |
| Tig Torch Series | 20 Series |
| Torch Body Length | 10" |
| Water Hose Included | Yes |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 33.02 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 1.305 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)