-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air-Cooled TIG Torch Kit |
|---|---|
| Application | Air-Cooled |
| Back Cap Included | Yes |
| Back Cap Size Designation | Long |
| Compatible With Brand | Linde |
| For Minimum Electrode Diameter | 0.02" |
| Gas Valve Included | Yes |
|---|---|
| Includes | Long Back Cap |
| Neck Type | Flexible |
| Output Range | 200 |
| Power Cord Material | Braided Rubber |
| Torch Body Length | 9" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 33.02 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)