-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | DC Permanent Magnet Motor |
|---|---|
| Ac/dc | DC |
| Ambient Temp. | 40°C |
| Armature Amps | 7.6A |
| Armature Inertia | 10.926 lbs.-sq. ft. |
| Armature Voltage | 90V |
| Base | Rigid Base |
| Base Indicator | Rigid |
| Base Rpm | 1750 RPM |
| Base Type | Rigid Base |
| Bearing Type | Sealed |
| Bolt Circle Dia. | 5 7/8" |
| Brush Material | Carbon |
| Brushes | 2/BP5000BK08 |
| Class | Stock |
| Conduit Box Position | F1 |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Enclosure Design | TEFC |
| Enclosure Type | Totally Enclosed Fan Cooled |
| Frame | 56C |
| Frame Material | Steel |
| Frame Size | 56C |
| Full Load Torque | 36 lbs.-in. |
| Hp | 3/4 hp |
| Insulation Class | Class F |
| Length | 14 9/16" |
| Max. Ambient Temp. | 40°C |
|---|---|
| Motor Application | General Application |
| Motor Mounting Position | Horizontal |
| Motor Shaft Rotation | Counter Clockwise |
| Motor Type | Permanent Magnet DC |
| Mounting Type | Rigid Base |
| Multiplier | K |
| Nema/iec | NEMA |
| No. Of Studs | 4 |
| Nominal Efficiency | 85% |
| Overall Length | 14.59" |
| Phase | 1 |
| Proprietary | No |
| Removable Base | Yes |
| Revision | C |
| Rpm | 1700-1800 RPM |
| Service Factor | 1 |
| Shaft Dia. | 5/8" |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Length | 1 7/8" |
| Shaft Rotation | Reversible |
| Shaft Type | Keyed |
| Thermal Protection | None |
| Type | 3424P |
| Voltage | 90V |
| xp class/group | None |
Baldor Motor CDP3440 permanent magnet DC motor is ideal for handling loads in automation, food & beverage processing and general manufacturing applications. This motor has a flat rigid base for installation on flat surfaces and pedestals. Baldor permanent magnet DC motorsare used for driving conveyors, packaging machinery and mixers.
| Height (cm) | 28.58 |
|---|---|
| Length (cm) | 47.31 |
| Width (cm) | 26.67 |
| HS Code | 85015100 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 17.1 |



Yes, it features a reversible shaft for accommodating various applications.
It is recommended to use 14 AWG size wires for motor input and output supply.
A Polyrex EM grease should be used for lubricating internal parts to handle high temperatures.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)