-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Precision Adjustable Parallel |
|---|---|
| Includes Case | No |
| Length | 4.188" |
| Number Of Conductor Pairs | 1 |
| Number Of Pairs | 1 |
| Number Of Pieces | 1 |
|---|---|
| Parallelism | -0.001" to +0.001" |
| Range | 33 mm to 44 mm |
| Thickness | 9/32" |
| Width | 0.312" |
Starrett 154E precision parallel is suitable for layout, inspection and gaging tasks. It serves as a crucial tool in setting up, aligning and verifying workpieces within tight tolerances. It ensures uniformity and parallelism between work surfaces, allowing for precise adjustments during machining operations. This adjustable parallel is 9/32 inch thick and is used in the manufacturing, machining and metalworking industries, where maintaining precise dimensions and parallelism are essential for achieving high-quality and accurate results.
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 5.84 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Use a soft cloth to eliminate dust and debris from the parallels' surfaces. Avoid using abrasive materials to prevent potential scratches. For stubborn residue, consider a mild solvent, ensuring thorough drying before storing.
During setup, guarantee correct alignment and secure tightening of the parallels. Utilise precision measuring tools to validate parallelism between the workpiece and parallels, making corrections as necessary.
Routinely inspect the parallels for wear, nicks, or any damage. If needed, lightly lubricate moving components for smooth adjustments. Store them in a dry, sheltered environment when not in use.
Absolutely, these precision parallels can replace solid ones, offering fine adjustments and versatility across diverse setups due to their adaptable feature.
Always consider the workpiece's dimensions, geometry, required precision level and machining process. Opt for parallels that offer ample surface contact while facilitating accurate adjustments.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)