-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Parallel |
|---|---|
| Length | 2 11/16" |
| Length (in) | 2 11/16" |
| Length (mm) | 70 mm |
| Range | 17.5 mm to 24 mm |
| Range (in) | 11/16" to 15/16" |
|---|---|
| Thickness | 9/32" |
| Thickness (in) | 9/32" |
| Thickness (mm) | 7 mm |
| Type | Adjustable Steel Parallel |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 9.14 |
| Width (cm) | 3.05 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)