-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Diameter Tape Measure |
|---|---|
| Belt Clip | No |
| Blade Coating | Polymer |
| Blade Color | Yellow |
| Blade Length | 10 ft. |
| Blade Material | Steel |
| Blade Width | 1/4" |
| Case Color | Silver |
| Case Depth | 8 11/16" |
| Case Finish | Chrome Plated |
| Case Length | 7 3/16" |
| Case Material | Plastic |
| Case Type | Closed |
|---|---|
| Features | Corrosion Resistant |
| Graduation Type | In., ft. |
| Graduation Units | Feet |
| Lock Type | Slide Forward |
| Measurement Type | SAE |
| Standout | Not Rated |
| Standout Length | Not Rated |
| Stud Markings | Yes |
| System Of Measurement | Imperial |
| Tip Style | Loop |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 15.75 |
| Width (cm) | 8.38 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)