-
Select Country
- Source Now
Get it by Tuesday, Feb 17
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tape Measure |
|---|---|
| Belt Clip | Yes |
| Blade Coating | Polymer |
| Blade Color | Yellow |
| Blade Length | 16 ft. |
| Blade Material | Steel |
| Blade Width | 3/4" |
| Case Material | ABS With Rubber Grip |
|---|---|
| Case Type | Closed |
| Hook | 3 Rivet |
| Lock Type | Push Button |
| Measurement Type | SAE |
| Standout | Not Rated |
| Stud Markings | Yes |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 8.89 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | TH |
| Weight (kg) | 0.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)