-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tape Measure |
|---|---|
| Belt Clip | Belt Clip Included |
| Blade Coating | Mylar Polyester |
| Blade Color | Yellow |
| Blade Length | Not Applicable |
| Blade Length (metric & Sae) | 35 ft. |
| Blade Material | Steel |
| Blade Return Type | Automatic |
| Blade Width | 1 1/4" |
| Case Color | Black, Yellow |
| Case Depth | 4 1/2" |
| Case Height | 2 1/8" |
| Case Length | 7" |
| Case Material | Plastic with Rubberized Grip |
| Case Type | Closed |
| Graduation Marks | 1/16" |
| Graduation Type | In., ft. |
|---|---|
| Graduation Units | Feet, Inches |
| Grip Type | Slip Resistant Rubber Grip |
| Handle Type | Slip Resistant Rubber Grip |
| Hook Construction | 3-Rivet |
| Lock Type | Manual Lock |
| Numeric Format | Fractional |
| Rewind Type | Automatic |
| Series | Fatmax£® |
| Specialized Scales | Stud Markings |
| Standout | 11 ft. |
| Standout Length | 11 ft. |
| Stud Markings | Yes |
| System Of Measurement | Imperial |
| Tip Style | Nonmagnetic Single Hook |
| Zero Point Location | Hook End |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 18.03 |
| Width (cm) | 11.68 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.72 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)