-
Select Country
- Source Now
Get it by Tuesday, Feb 17
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tape Measure |
|---|---|
| Belt Clip | Yes |
| Blade Coating | Mylar Polyester |
| Blade Color | Yellow |
| Blade Length | 16 ft. |
| Blade Length (metric & Sae) | 16 ft. |
| Blade Material | Steel |
| Blade Return Type | Automatic |
| Blade Width | 1" |
| Case Color | Silver |
| Case Depth | 6 1/2" |
| Case Height | 9" |
| Case Length | 11 7/8" |
| Case Material | Chromed Plastic |
| Case Type | Closed |
| Features | Corrosion Resistant |
|---|---|
| Graduation Marks (top) | 1/16" |
| Graduation Type | 1/32 On First 12", 1/16 Thereafter On Top And Bottom |
| Graduation Units | Feet, Inches |
| Hook Construction | 3-Rivet |
| Lock Type | Manual Lock |
| Measurement Type | SAE |
| Specialized Scales | Stud Markings |
| Standout | 11 ft. |
| Standout Length | 8 ft. |
| Stud Markings | Yes |
| System Of Measurement | Imperial |
| Tip Style | Nonmagnetic Single Hook |
| Zero Point Location | Hook End |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 13.72 |
| Width (cm) | 8.13 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)