-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tape Measure |
|---|---|
| Belt Clip | Yes |
| Blade Coating | Mylar Polyester |
| Blade Color | Yellow |
| Blade Length | 12 ft. |
| Blade Length (metric & Sae) | 12 ft. |
| Blade Material | Steel |
| Blade Return Type | Automatic |
| Blade Width | 1/2" |
| Case Color | Silver |
| Case Depth | 3 1/2" |
| Case Height | 1" |
| Case Length | 5 3/4" |
| Case Material | Metal |
| Case Type | Closed |
|---|---|
| Features | Corrosion Resistant |
| Graduation Marks (top) | 1/16", 1/32" (1St 12") |
| Graduation Type | Inch, Feet, Decimal |
| Graduation Units | Feet, Inches |
| Hook Construction | 2-Rivet |
| Lock Type | Manual Lock |
| Measurement Type | SAE |
| Standout | Not Rated |
| Standout Length | Not Rated |
| Stud Markings | No |
| System Of Measurement | Imperial/Engineer's Scale |
| Tip Style | Nonmagnetic Single Hook |
| Zero Point Location | Hook End |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 14.48 |
| Width (cm) | 8.89 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)