-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Standards | CE, CSA, IEC, UL LISTED |
|---|
| Warranty | 18 Months |
|---|
| Height (cm) | 15.49 |
|---|---|
| Length (cm) | 37.8 |
| Width (cm) | 21.59 |
| HS Code | 8536200020 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.4705 |






Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)