-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Circuit Breaker |
|---|---|
| Ac Voltage Rating | 600V AC |
| Ambient Air Temp. For Operation | -13°F to +158°F |
| Ambient Air Temp. For Storage | -58°F to +185°F |
| Amps | 25A |
| Awg Gauge | 14 AWG to 3/0 AWG |
| Breaking Capacity | 65 kA 240V AC 50/60 Hz UL 489, 35 kA 480V AC 50/60 Hz UL 489, 18 kA 600V AC 50/60 Hz UL 489, 20 kA 250V DC UL 489, 20 kA 500V DC UL 489 |
| Breaking Capacity Code | G |
| Circuit Breaker Actuator | Toggle |
| Circuit Breaker Application | HACR Rated |
| Circuit Breaker Mounting Style | I-Line |
| Circuit Breaker Type | Standard |
| Color | Black |
| Communication Interface | Modbus, Ethernet |
| Component Type | Circuit Breaker |
| Continuous Amps Rating | 80% |
| Control Type | Toggle |
| Dc Voltage | 250V DC |
| Dc Voltage Rating | 250/500/600V DC |
| Depth | 3.4" , 4.8" |
| Device Application | Distribution |
| Electrical Connection | I-Line Connection, Line, Lugs, Load |
| For Use With | I Line Panelboards |
| Frame Size | 150A/HG |
| Height | 6 2/5" , 9.73" |
| High Amp Trip Setting | 750A |
| Instantaneous Trip | Fixed |
| Ip Degree Of Protection | IP40 |
| Line Rated Amps | 25A |
| Local Signalling | Switched Off 1 Trip Indicator Green |
| Low Amp Trip Setting | 350A |
| Magnetic Hold Amps | 350A |
| Magnetic Tripping Amps | 750A |
| Max. Air Rating | 65 kA At 240V AC |
| Max. Operating Temp. | 104°F |
|---|---|
| Max. Wire Size | 3 AWG |
| Min. Wire Size | 14 AWG |
| Mounting | Plug In Panelboard |
| Mounting Height | 3" |
| Mounting Mode | I Line Bracket |
| Mounting Support | Bracket |
| Network Frequency | 50/60 Hz |
| No. Of Poles | 2 |
| Number Of Poles | 2 |
| Number Of Slots | 5 |
| Operating Altitude | 0 ft. to 6561.68 ft. Without Derating, 5000m With Derating |
| Phase | 1 |
| Phase Connection | AC |
| Pollution Degree | 3 IEC 60947-1 |
| Power Wire Stripping Length | 0.6" |
| Quality Labels | ce.png |
| Quantity Per Set | 1 |
| Rated Impulse Withstand Voltage | 8 kV |
| Rated Insulation Voltage | 750V |
| Rated Operational Voltage | 690V |
| Rated Service Breaking Capacity | 65 kA @ 220/240V AC @ 50/60 Hz, 35 kA @ 380/440/415V AC @ 50/60 Hz, 18 kA @ 500/525V AC @ 50/60 Hz, 20 kA @ 250V DC, 20 kA @ 500V DC |
| Returnability | Yes |
| Suitability For Isolation | Yes, IEC 60947-2 |
| Terminal Connection | Lug |
| Terminal Connection Type | Lug |
| Tightening Torque | 44.3 lbf.in. @ 0.004 sq. in. to 0.009 sq. in. @ 14 AWG to 10 AWG, 123.9 lbf.in. @ 0.02 sq. in. to 0.1 sq. in. @ 8 AWG to 3/0 AWG |
| Trip Type | Thermal Magnetic |
| Trip Unit Technology | Thermal-Magnetic |
| Utilisation Category | Category A |
| Width | 2.94" , 4.09" |
| Standards | CE, CSA, IEC, UL LISTED |
| Warranty | 18 Months |
| Height (cm) | 9.86 |
|---|---|
| Length (cm) | 37.16 |
| Width (cm) | 20.65 |
| HS Code | 8536200020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.35 |






Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)