-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Weatherproof Cover |
|---|---|
| Color | Gray |
| Compatible With Product Type | Duplex Receptacles |
| Construction | Molded |
| Cover Material | Thermoplastic |
| Height | 4.562" |
| Includes | Mounting Screws |
| Includes Lid | Yes |
| Lid Style | Self Closing |
| Material | Molded |
| Mounting | Vertical |
| Mounting Box | FS Or FD Weatherproof Boxes |
|---|---|
| Mounting Orientation | Vertical |
| Nema Enclosure Rating | No Enclosure |
| Number Of Gangs | 1 |
| Number Of Outlets | 1 |
| Overall Height | 4 9/16" |
| Overall Width | 2 7/8" |
| Self Closing Lid | Includes Self Closing Lids |
| Width | 2.844" |
| Standards | CM, UL LISTED |
| Height (cm) | 11.59 |
|---|---|
| Length (cm) | 12.95 |
| Width (cm) | 7.22 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)