-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Weatherproof Cover |
|---|---|
| Color | Aluminum |
| Compatible With Product Type | Duplex Receptacles |
| Construction | Cast |
| Cover Material | Cast Aluminum |
| Gasket Material | Neoprene |
| Height | 4.18" |
| Includes | Mounting Screws |
| Includes Lid | Yes |
| Length | 2 21/25" |
| Lid Style | Self Closing |
| Material | Aluminum |
| Mounting | Vertical |
|---|---|
| Mounting Box | FS Or FD Weatherproof Boxes |
| Mounting Orientation | Vertical |
| Nema Enclosure Rating | No Enclosure |
| Number Of Gangs | 1 |
| Number Of Outlets | 1 |
| Overall Depth | 2 3/16" |
| Overall Height | 4 9/16" |
| Overall Width | 2 7/8" |
| Self Closing Lid | Includes Self Closing Lids |
| Standards | CANADIAN U.S, CM, UL LISTED |
| Height (cm) | 10.62 |
|---|---|
| Length (cm) | 7.21 |
| Width (cm) | 5.54 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)