APPLETON ELECTRIC ADJA1034200 Pin And Sleeve Receptacle

Item: BJ8RRL
Model: ADJA1034200
Check Availability
In Stock.

Get it by Tuesday, Feb 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$817.65 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Pin and Sleeve Receptacle
Approvals csa.png, ul.png
Built-in Strain Relief No
Case Material Metallic
Current Rating 100A
Family Series Appleton Plugs & Receptacles Series, Powertite Series
Frequency 50-400 Hz
Lockout-tagout No
Nema Rating Nema 3R, Nema 4, Nema 4X, Nema 3
Number Of Poles 4
Number Of Wires 3
Product Series Powertite
Temperature Range -13°F to +104°F
Terminal Type Screw
Voltage 600V
Wire Size 1 AWG, 2 AWG, 3 AWG, 4 AWG
Wire Size Range 4 AWG to 1 AWG
Aux/pilot Contacts None

Shipping Information

Height (cm) 38.61
Length (cm) 20.65
Width (cm) 17.53
Country Of Origin US
Weight (kg) 0.27

Documentation

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site