-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pin and Sleeve Receptacle |
|---|---|
| Amps Rating | 20A |
| Approvals | csa.png, ul.png |
| Box Type | Single Gang |
| Built-in Strain Relief | Yes |
| Case Material | Metallic |
| Current Rating | 20A |
| Enclosure | Class I Div 1 And 2 Group C D, Nema 7M/7C/7D |
| Family Series | Appleton Plugs & Receptacles Series, CPS Series |
| Hub Size | 1" |
| Lockout-tagout | No |
| Mating Plug | CPP |
| Nema Rating | NEMA 3X, NEMA 3R |
|---|---|
| Number Of Poles | 3 |
| Number Of Wires | 2 |
| Power Rating | 1 hp |
| Product Series | CPS Series |
| Series | Cps Series |
| Terminal Type | Screw |
| Type | Feed Through |
| Voltage | 240V |
| Voltage Rating | 120-240V AC/24V DC |
| Aux/pilot Contacts | None |
| Height (cm) | 15.04 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 18.06 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)