SQUARE D EK3001 Interlock Kit 240/600VAC/250/600VDC 30A

Item: AG9GAE
Model: EK3001
Cross Ref: 1H320
486 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$78.98
10% off
$71.08 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Interlock Kit
Duty Heavy Duty
For Disconnect Switch Size 30A
Includes 1 No And 1 Nc Contact
Max. Voltage 600V AC/DC
Product Type Interlock Kit
Voltage Rating 600V AC

Product Details

    • Disconnect Switch Size : 30A
    • Special Features: SPDT, 1NO/1NC

Shipping Information

Height (cm) 8.89
Length (cm) 13.72
Width (cm) 11.18
Country Of Origin MX
Weight (kg) 0.18

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site