-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | HVLP Spray Gun |
|---|---|
| Air Consumption | 15.5 CFM @ 10 psi |
| Air Inlet | 1/4" |
| Air Inlet Size | 1/4" |
| Compatible Fluid Type | Coatings, Paints |
| Cup Capacity | 0 oz. |
| Fluid Delivery Speed | Medium |
| Fluid Delivery Type | Pressure |
| For Use With | Industrial Coatings |
| Includes | Hardened Stainless Steel, Heat Treated Fluid Nozzle |
| Paint Viscosity Optimum Range | Medium |
|---|---|
| Pattern Size | 8" to 12" |
| Product Type | Hvlp Spray Gun |
| Series | Trophy Series |
| Spray Pattern Size - Maximum | 12" |
| Spray Pattern Size - Minimum | 8" |
| Spray Pattern Width | 8" to 12" |
| Spray Technology | HVLP |
| Tip Size Included | 1.4 mm |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 17.78 |
| HS Code | 8424209000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)