-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Large Flaring Tool, 37 Degrees |
|---|---|
| Body Material | Steel |
| Component Type | Flaring Tool |
| Cone Type | Roller |
| Construction | Heat Treated Steel And Stainless Steel |
| Flare Type | Single 37° |
| For Tube Size | 3/4", 7/8", 1", 1 1/4" |
| Handle | Ratchet Drive |
| Material Application | Aluminum, Copper, Stainless Steel, Steel |
| Maximum Wall Thickness | 0.083" |
|---|---|
| Number Of Pieces | 2 |
| Number Of Sizes | 4 |
| Overall Length | 11 7/8" |
| Product Type | Flaring Tool |
| Tool Length | 11 7/8" |
| Type | 2 Pc. |
| Standards | AMS5566, MIL-T-6345 |
Imperial 537-F flaring tool is a handheld tool suitable to create precision flares on the ends of metal tubing such as steel, aluminum, copper and stainless steel. These flares are crucial for forming leak-proof connections by creating a tight, secure seal between pipes and fittings in various applications, such as air conditioning, refrigeration and hydraulic systems. This flaring tool is used for the automotive and HVAC industries.
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 16.26 |
| HS Code | 8205591000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.2625 |
This Allpax cutting blade can be mounted on compatible Allpax gasket cutters, providing the necessary power & control to operate the cutting blades effectively.
Make sure to inspect the tool for wear and tear. Always lubricate moving parts with a recommended lubricant as needed to ensure smooth operation. Replace worn components promptly to maintain precision.
While the tool produces precise 37 degree flares, always consider the specific application and materials used. Factors such as tubing material, size and intended usage should guide your installation decisions.
To clean the tool, wipe it down with a clean, dry cloth after each use to remove debris and excess lubricant. Ensure the flaring cone remains free from any buildup for optimal performance.
Consider factors such as the material compatibility with the fluid or gas being transported, tubing size, wall thickness and pressure requirements. Ensure the tubing meets industry standards for your intended application.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)