MILWAUKEE 49-16-2610 Pex Expansion Head 1-1/4 In

Item: AE7WHA
Model: 49-16-2610
Cross Ref: 6AWK6
23 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$142.84
5% off
$135.70 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item PEX Expansion Head
Capacity Tubing Outside Dia. 1.25"
Construction Chrome Plated Steel
Expander Head Size 1 1/4"
Expansion Head Series Propex
Finish Chrome Plated
Flare Type Propex
For Use With M18 Fuel Prope X Expander, M18 Prope X Expander
Material Steel
Maximum Compatible Pipe Size 1 1/4"
Overall Length 3.1"
Product Type Pex Expansion Head

Shipping Information

Height (cm) 10.16
Length (cm) 7.62
Width (cm) 7.62
HS Code 7326908588
Country Of Origin CN
Weight (kg) 0.5445

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site