-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | PEX Expansion Head |
|---|---|
| Capacity Tubing Outside Dia. | 1" |
| Construction | Chrome Plated Steel |
| Expander Head Size | 1" |
| Expansion Head Series | Propex |
| Finish | Chrome Plated |
| Flare Type | Propex |
|---|---|
| For Use With | M18 Fuel Prope X Expander, M18 Prope X Expander |
| Material | Steel |
| Maximum Compatible Pipe Size | 1" |
| Overall Length | 3.1" |
| Product Type | Pex Expansion Head |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.396 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)