-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electrical Interlock |
|---|---|
| Component Type | Interlock |
| Duty | Standard |
| For Disconnect Switch Size | 400A to 1200A |
| Includes | 1 No And 1 Nc Contact |
| Max. Voltage | 600V AC |
|---|---|
| Product Type | Interlock Kit |
| Returnability | Yes |
| Switch Function | SPDT |
| Warranty | 18 Months |
| Height (cm) | 10.67 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 16.26 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)