-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Operating Kit |
|---|---|
| Accessory Type | Handle Assembly |
| Enclosure Type | NEMA 1/3R/12 |
| For Use With | Type Mel, Mxl, Mal, And Mhl Circuit Breakers |
| Frame Type | 1200A |
| Handle Length | 8" |
| Includes | 8" Long Handle |
|---|---|
| Number Of Poles | 2, 3 |
| Returnability | Yes |
| Shaft Type | Standard |
| Warranty | 18 Months |
| Height (cm) | 21.34 |
|---|---|
| Length (cm) | 29.72 |
| Width (cm) | 13.97 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 3.0645 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)