-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Operating Kit |
|---|---|
| Accessory Type | Handle Assembly |
| Enclosure Type | NEMA 1/3R/12 |
| For Use With | Type Kal, Kcl, And Khl Circuit Breakers |
| Frame Type | 250A |
| Handle Length | 6" |
| Includes | 6" Long Handle |
|---|---|
| Number Of Poles | 2, 3 |
| Returnability | No |
| Shaft Type | Standard |
| Warranty | 18 Months |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 22.35 |
| Width (cm) | 17.27 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 1.7415 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)