-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Relay |
|---|---|
| Base Type | Square |
| Breaking Capacity | 3A 120V AC Inductive Control Circuit UL 508, 1.5A 240V AC Inductive Control Circuit UL 508, 8A 120V AC Resistive Control Circuit UL 508, 6A 277V AC Resistive Control Circuit UL 508, 8A 30V DC Resistive Control Circuit UL 508 |
| Coil Voltage | 120V AC |
| Contact Amp Rating (inductive) | 5A |
| Contact Composition | 4PDT |
| Contact Form | 4PDT |
| Contact Material | Silver Alloy, Gold Flashed , Silver Cadmium Oxide |
| Contact Rating | 5A @ 240V AC/28V DC |
| Contact Rating (ac) | 5A @ 240V |
| Contact Rating (dc) | 5A @ 28V |
| Control Circuit Voltage | 120V AC |
| Current Rating | 6A |
| Depth | 1.6" |
| Drop Out Operating Time | 20 ms |
| Electrical Connection Type | Tab |
| For Use With | 8501NR45 |
| Green Certification Or Other Recognition | RoHS.png |
| Height | 1.1" |
| Horsepower @ 240v Ac | Not Rated |
| Hp @ 120v | 167/1000 hp |
| Hp @ 120v Ac | 1/3 hp |
| Hp @ 240v | 167/1000 hp |
| Hp Rating | 1/3 hp@ 120V AC, 1/2 hp @ 277V AC |
| Manual Operator | Without Test Button |
|---|---|
| Max. Switching Voltage | 300V AC/30V DC |
| Motor Rated | Yes |
| Mounting | Side Flange |
| Mounting Type | Socket |
| Number Of Pins | 14 |
| Number Of Pins/terminals | 14 |
| Operational Ambient Temp. Range | -40°C to +55°C |
| Pick Up Operating Time | 20 ms |
| Pilot Light | No Indicator |
| Push To Test | No |
| Push-to-test Button | No Test Button |
| Relay Mounting Style | Socket |
| Relay Type | Low Voltage |
| Resistive Contact Amp Rating | 5A |
| Returnability | Yes |
| Sealing | Enclosed |
| Series | SQUARE D 8501R MINIATURE CONTROL Series |
| Shape Of Pins | Spade |
| Socket Code | K |
| Status Indicator | Mechanical Flag |
| Width | 0.8" |
| Warranty | 18 Months |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 4.14 |
| Width (cm) | 3.3 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.036 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)