-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Plug |
|---|---|
| Application | Stack Testing |
| Bypass Connection Size | Not Applicable |
| Bypass Connection Type | Not Applicable |
| Bypass Thread Gender | Not Applicable |
| For Maximum Pipe Inside Diameter | 8.03" |
| For Minimum Pipe Inside Diameter | 7.7" |
| For Pipe Size | 8" |
| Handle Material | Zinc |
| Head Type | Wing Nut |
| Height | 3 3/4" |
| Included Water Fill Port/hose | Not Included |
| Max. Dia. | 8.03" |
| Maximum Back Pressure | 17 psi |
| Maximum Back Pressure (air) | 17 psi |
| Maximum Back Pressure (water) | 40 Ft. Of Head |
|---|---|
| Min. Dia. | 7.7" |
| Nominal Size | 8" |
| Overall Height | 3 3/4" |
| Padlock Shackle Diameter | Not Applicable |
| Plate Material | ABS |
| Plug Length | 3 3/4" |
| Plug Seal Location | Inside Pipe |
| Plug Seal Material | Natural Rubber |
| Plug Type | Mechanical |
| Range | 7.7" to 8.03" |
| Seal Material | Natural Rubber |
| Series | END OF PIPE GRIPPER Series |
| Test Plug Weight | 3 lbs. |
| Height (cm) | 12.45 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 21.59 |
| HS Code | 4016991500 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.143 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)