-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Relay |
|---|---|
| Base Type | Octal |
| Coil Va Rating | 2.5 VA |
| Coil Voltage | 240V AC |
| Contact Composition | DPDT |
| Contact Form | DPDT |
| Contact Material | Silver Alloy , Silver Nickel |
| Contact Rating | 10A @ 277V AC/30V DC |
| Contact Rating (ac) | 10A @ 277V |
| Contact Rating (dc) | 10A @ 28V |
| Control Circuit Voltage | 240V AC |
| Current Rating | 10A |
| Depth | 1.4" |
| Drop Out Operating Time | 20 ms |
| Electrical Connection Type | Pin |
| For Use With | 8501NR52, 8501NR51 |
| Green Certification Or Other Recognition | RoHS.png |
| Height | 2.66" |
| Horsepower @ 240v Ac | 1/2 hp |
| Hp @ 120v Ac | 1/3 hp |
| Hp Rating | 1 hp @ 277V AC |
| Manual Operator | Without Test Button |
| Max. Switching Voltage | 300V AC/30V DC |
|---|---|
| Motor Rated | Yes |
| Mounting | Octal Plug In Socket |
| Mounting Type | Socket |
| Number Of Pins | 8 |
| Number Of Pins/terminals | 8 |
| Operational Ambient Temp. Range | -40°C to +55°C |
| Pick Up Operating Time | 20 ms |
| Push To Test | No |
| Push-to-test Button | No Test Button |
| Relay Mounting Style | Socket |
| Relay Type | General Purpose |
| Resistive Contact Amp Rating | 10A |
| Returnability | Yes |
| Sealing | Enclosed |
| Series | Square D 8501K Series |
| Shape Of Pins | Tubular |
| Socket | Mfr. No. 8501NR51 OR 8501NR52 |
| Socket Code | A |
| Status Indicator | Mechanical Flag |
| Width | 1.4" |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 4.32 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0945 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)