-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Relay |
|---|---|
| Base Type | Square |
| Breaking Capacity | 3A 120V AC Inductive Control Circuit UL 508, 1.5A 240V AC Inductive Control Circuit UL 508, 10A 277V AC Resistive Control Circuit UL 508, 10A 30V DC Resistive Control Circuit UL 508 |
| Coil Voltage | 120V AC |
| Contact Composition | DPDT |
| Contact Form | DPDT |
| Contact Material | Silver Alloy , Silver Tin Oxide |
| Contact Rating | 12A @ 240V AC/28V DC |
| Control Circuit Voltage | 120V AC |
| Depth | 1.4" |
| Drop Out Operating Time | 20 ms |
| For Use With | 8501NR82 |
| Green Certification Or Other Recognition | RoHS.png |
| Height | 2 1/4" |
| Hp @ 120v | 1/3 hp |
| Hp Rating | 1 hp @ 277V AC, 1/3 hp@ 120V AC |
| Max. Switching Voltage | 300V AC/30V DC |
|---|---|
| Mounting | Side Flange |
| Mounting Type | Socket |
| Number Of Pins | 8 |
| Operational Ambient Temp. Range | -40°C to +55°C |
| Pick Up Operating Time | 20 ms |
| Pilot Light | No Indicator |
| Push To Test | No |
| Relay Type | General Purpose |
| Resistive Contact Amp Rating | 10A |
| Returnability | Yes |
| Shape Of Pins | Spade |
| Socket Code | C |
| Status Indicator | No |
| Width | 1.37" |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 4.32 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0855 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)