-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Relay |
|---|---|
| Base Type | Square |
| Breaking Capacity | 5A 120V AC Resistive Control Circuit UL 508, 5A 240V AC Resistive Control Circuit UL 508, 5A 30V DC Resistive Control Circuit UL 508 |
| Coil Voltage | 120V AC |
| Contact Amp Rating (inductive) | 1A |
| Contact Composition | 4PDT |
| Contact Form | 4PDT |
| Contact Material | Hermetically Sealed Silver Tin Oxide , Silver Cadmium Oxide |
| Contact Rating | 5A @ 120/240V AC, 5A @ 30V DC |
| Contact Rating (ac) | 5A @ 120/240V |
| Contact Rating (dc) | 5A @ 28V |
| Control Circuit Voltage | 120V AC |
| Current Rating | 5A |
| Depth | 1 1/2" |
| Drop Out Operating Time | 20 ms |
| Electrical Connection Type | Tab |
| For Use With | 8501NR45 |
| Green Certification Or Other Recognition | RoHS.png |
| Height | 1 1/5" |
| Horsepower @ 120v Ac | Not Rated |
| Horsepower @ 240v Ac | Not Rated |
| Hp Rating | Not rated |
| Manual Operator | Without Test Button |
| Max. Switching Voltage | 30V DC/240V AC |
|---|---|
| Motor Rated | Yes |
| Mounting | Side Flange |
| Mounting Type | Socket |
| Number Of Pins | 14 |
| Number Of Pins/terminals | 14 |
| Operational Ambient Temp. Range | -40°C to +55°C |
| Pick Up Operating Time | 20 ms |
| Pilot Light | No Indicator |
| Push To Test | No |
| Push-to-test Button | No Test Button |
| Relay Mounting Style | Socket |
| Relay Type | Low Voltage |
| Resistive Contact Amp Rating | 5A |
| Returnability | Yes |
| Sealing | Hermetically Sealed |
| Series | SQUARE D 8501R MINIATURE CONTROL Series |
| Shape Of Pins | Spade |
| Socket Code | K |
| Status Indicator | No |
| Width | 0.9" |
| Warranty | 18 Months |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 3.56 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.054 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)