-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Air Compressor |
|---|---|
| Amps | 4.06A |
| Asme Tank | Yes |
| Compressor Type | Duplex , Tank Mounted Duplex |
| Control Type | Automatic On/Off |
| Current Rating | 16.5-18.2/8.2a |
| Duty Cycle | Intermittent |
| Enclosure Rating | NEMA |
| Fnpt Outlet Size | 3/4" |
| Free Air Cfm @ Max. Pressure | 12.2 CFM |
| Free Air Flow Rate @ Maximum Pressure | 11 CFM |
| Frequency | 60 Hz |
| Inlet Size | 3/4" |
| Input Voltage | 200V AC |
| Lubrication Type | Pressure Lubricated |
| Max. Pressure | 90 psi |
| Maximum Operating Pressure | 90 psi |
| Maximum Speed | 1050 RPM |
| Motor Type | Open Dripproof |
| Number Of Stages | 1 |
| Off Pressure Switch Setting | 90 psi |
| On Pressure Switch Setting | 70 psi |
| Outlet Gender | Female |
|---|---|
| Outlet Size | 3/4" |
| Outlet Type | NPT |
| Output Power | 3 hp |
| Overall Height | 34" |
| Overall Length | 65 1/4" |
| Overall Width | 23 1/4" |
| Package Type | Base Model |
| Phase | 3 |
| Phase - Electrical | 3 |
| Pump Location | Top Mount |
| Pump Location - Air Compressor | Tank Mounted |
| Pump Oil Capacity | 47.4 fl. oz. |
| Pump Rpm | 1050 RPM |
| Pump Style | Duplex |
| Pump Type | Reciprocating |
| Tank Size | 80 gal. |
| Tank Style | Horizontal |
| Tank Style - Air Compressor | Horizontal |
| Tank Type | Horizontal |
| Voltage | 208-230/460V |
Speedaire 5Z702 electric air compressor is a machine that compresses air using electricity to power various pneumatic tools and equipment. Its user-friendly controls and compact design offer convenience and versatility in inflating tyres, powering pneumatic tools and operating machinery in automotive, woodworking and construction settings. Moreover, its reliable performance and easy maintenance make it an ideal choice for those seeking dependable compressed air solutions.
| Height (cm) | 86.36 |
|---|---|
| Length (cm) | 165.74 |
| Width (cm) | 59.06 |
| HS Code | 8414801615 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 324 |
This compressor features an automatic on/off control system based on pressure settings, with an on-pressure switch setting of 70 psi and an off-pressure switch setting of 90 psi, ensuring efficient operation and pressure regulation.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)