-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Air Compressor |
|---|---|
| Amps Rating | 15/7.5A |
| Asme Tank | Yes |
| Compressor Type | Simplex , Tank Mounted |
| Control Type | Pressure Switch |
| Cylinder Material | Cast Iron |
| Dba @ 3 Feet | 85 dBA |
| Duty Cycle | Intermittent |
| Enclosure Rating | NEMA 1 |
| Finish | Powder Coated |
| Free Air Cfm @ Max. Pressure | 4.9 CFM |
| Frequency | 60 Hz |
| Includes | Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve |
| Inlet Size | 1/2" |
| Input Voltage | 120/240V AC |
| Lubrication Type | Splash Lubricated |
| Max. Pressure | 135 psi |
| Maximum Operating Pressure | 135 psi |
| Maximum Speed | 875 RPM |
| Motor Type | Open Dripproof |
| Number Of Stages | 1 |
| Off Pressure Switch Setting | 135 psi |
| On Pressure Switch Setting | 100 psi |
| Outlet Gender | Female |
|---|---|
| Outlet Size | 1/2" |
| Outlet Type | NPT |
| Output Power | 2 hp |
| Overall Height | 52" |
| Overall Length | 26 1/4" |
| Overall Width | 19" |
| Package Type | Base Model |
| Phase | 1 |
| Phase - Electrical | 1 |
| Pump Location | Top Mount |
| Pump Location - Air Compressor | Tank Mounted |
| Pump Oil Capacity | 11.5 fl. oz. |
| Pump Rpm | 875 RPM |
| Pump Style | Simplex |
| Pump Type | Reciprocating |
| Sound Level | 85 dBA |
| Tank Size | 30 gal. |
| Tank Style | Vertical |
| Tank Style - Air Compressor | Vertical |
| Tank Type | Vertical |
| Voltage | 115/230V |
| Standards | ASME APPROVED, CALIFORNIA CODE 462(L)(2), CSA, UL LISTED, UL1450 |
| Height (cm) | 132.08 |
|---|---|
| Length (cm) | 66.68 |
| Width (cm) | 48.26 |
| HS Code | 8414801685 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 83.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)