-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Air Compressor |
|---|---|
| Amps | 3.4/1.7A |
| Asme Tank | Yes |
| Compressor Type | Duplex , Tank Mounted Duplex |
| Control Type | Automatic Start/Stop |
| Enclosure Rating | NEMA |
| Fnpt Outlet Size | 3/4" |
| Free Air Cfm @ Max. Pressure | 3.8 CFM |
| Includes | (2) Magnetic Starters, Mounted, Wired Alternator |
| Lubrication Type | Pressure Lubricated |
| Max. Pressure | 90 psi |
| Motor Type | Open Dripproof |
| Number Of Stages | 1 |
| Outlet Gender | Female |
| Overall Height | 38" |
| Overall Length | 41 1/2" |
| Overall Width | 21 1/4" |
|---|---|
| Package Type | Base Model |
| Phase | 3 |
| Phase - Electrical | 3 |
| Pump Location | Top Mount |
| Pump Location - Air Compressor | Tank Mounted |
| Pump Oil Capacity | 29.8 oz. |
| Pump Rpm | 1120 RPM |
| Pump Style | Duplex |
| Pump Type | Reciprocating |
| Tank Size | 30 gal. |
| Tank Style | Horizontal |
| Tank Style - Air Compressor | Horizontal |
| Tank Type | Horizontal |
| Voltage | 208-230/460V |
| Height (cm) | 96.52 |
|---|---|
| Length (cm) | 105.41 |
| Width (cm) | 53.98 |
| HS Code | 8414801605 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 176.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)