-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cylinder Mounting Hardware |
|---|---|
| Bore Dia. | 2" |
| Compatible With Brand | Speedaire |
| Fits Bore Diameter | 2" |
| Includes | Jam Nut |
| Material | Aluminum |
| Mount Hole Center-to-center Width | 3/8" |
|---|---|
| Mount Type | Clevis |
| Mounting | Rod Clevis |
| Overall Length | 2 1/4" |
| Overall Width | 1" |
| Product Type | Rod Clevis |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 2.54 |
| HS Code | 7616995090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)